Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 30A, 1 Pole, 120V AC
Mfr # VPKUBIP130
Zoro # G507904457
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIP130
- Zoro # G507904457
- UPC # 94925004021
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.9 in |
Height | 1.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Pushmatic, 30A Single Pole Circuit Breaker, 120V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- Connecticut Electric Circuit Breakers