Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC
Mfr # VPKUBIP2020
Zoro # G007904469
product price: $79.29
/ea
Sold in multiples of 3 for $237.87
Free Shipping & Returns
$237.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 20A
- Number of Poles 2x1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIP2020
- Zoro # G007904469
- UPC # 94925004045
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.92 in |
Height | 1.84 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 20A |
Number of Poles | 2x1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Pushmatic, 20A, 120V, Twin Single Pole Circuit Breaker, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6450AXXSZS-DC3)
- RHEEM PRESSURE SWITCH (42-105499-06)
- AMERTAC Control Light Sensor Cfl (SLC5BCW-4)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- Connecticut Electric Circuit Breakers