Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC
Mfr # VPKUBIP115
Zoro # G407904700
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIP115
- Zoro # G407904700
- UPC # 94925004007
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.9 in |
Height | 1.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Pushmatic, 15A Single Pole Circuit Breaker, 120V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC (ITEQ1520)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- Connecticut Electric Circuit Breakers