Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC
Mfr # VPKUBIP115
Zoro # G007904582
product price: $40.69
/ea
Sold in multiples of 3 for $122.07
$122.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIP115
- Zoro # G007904582
- UPC # 94925004007
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.9 in |
Height | 1.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Pushmatic, 15A Single Pole Circuit Breaker, 120V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH2)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC (ITEQ1520)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- Connecticut Electric Circuit Breakers