Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC
Mfr # 6966956
Zoro # G310662841
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # 6966956
- Zoro # G310662841
- UPC # 94925004007
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.9 in |
Height | 1.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- Connecticut Electric Circuit Breakers