Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIF Thin Series 40A, 2 Pole, 120/240V AC
Mfr # VPKUBIF0240N
Zoro # G007904605
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF Thin
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIF0240N
- Zoro # G007904605
- UPC # 94925006056
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.55 in |
Height | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF Thin |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
40A240V Double Pole FPE Suitable Replacement Circuit Breaker, 12 Per Pole Thin Type, Conforms To UL Standard 489 For Use Only In Federal Pacific Load Centers, Clam Shell Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 15A, 1 Pole, 120V AC (UBIZ15B)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- Connecticut Electric Circuit Breakers