Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIF Thick Series 40A, 2 Pole, 120/240V AC
Mfr # VPKUBIF240N
Zoro # G507904501
product price: $90.19
/ea
Sold in multiples of 3 for $270.57
Free Shipping & Returns
$270.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF Thick
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIF240N
- Zoro # G507904501
- UPC # 94925006124
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.55 in |
Height | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF Thick |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
40A240V Double Pole FPE Suitable Replacement Circuit Breaker, 1 Per Pole Thick Type, Conforms To UL Standard 489 For Use Only In Federal Pacific Load Centers, Clam Shell Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- DAYTON Circuit Breaker, NDB2-63 C50/3 Series 50A, 3 Pole, 480V AC, C Curve (5ZVD1)
- Connecticut Electric Circuit Breakers