Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC
Mfr # 1318237
Zoro # G203921017
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # 1318237
- Zoro # G203921017
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.55 in |
Height | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Features
- For federal pacific load centers.
- Hacr rated.
- 120/240 volt ac, 10,000 aic.
- Plug-in
- Type ubi-f
- Double pole - 1/2 in. Space
- Amp rating - 40a
- Item weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- Connecticut Electric Circuit Breakers