Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QT Series 60A, 2 Pole, 120V AC
Mfr # VPKICBQ260
Zoro # G007904834
product price: $35.49
/ea
Sold in multiples of 3 for $106.47
$106.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKICBQ260
- Zoro # G007904834
- UPC # 94925007084
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.5 in |
Height | 3.06 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Interchangeable |
DC Voltage Rating | Not Rated |
Description
60A, Double Pole Interchangeable Circuit Breaker, 240V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (1316918)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130)
- Connecticut Electric Circuit Breakers