Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC
Mfr # ITEQ2020NC
Zoro # G905641794
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 20/20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # ITEQ2020NC
- Zoro # G905641794
- UPC # 783643156623
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.5 in |
Height | 3.06 in |
Size | 1" |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 20/20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Duplex |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Amperage | 20 Amp |
Special Features | Type QT, Plug In, No rejection Clip |
Poles | Twin Pole |
Description
Siemens iteq2020nc duplex circuit breaker type qt non-ctl no clip twin 20a/20a siemens twin circuit breaker type qt. For use in siemens load centers that accept type qt breakers. Twin 1-pole breaker. Non-ctl (not circuit limiting) no rejection clip. Foe use in load centers manufactured before 1968. Ul listed. 10,000 aic. Twin 1-pole 20a/20a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 15A, 1 Pole, 120V AC (UBIZ15B)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- Connecticut Electric Circuit Breakers