Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QT Series 15A, 2 Pole, 120V AC
Mfr # VPKICBQ215
Zoro # G107904895
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # VPKICBQ215
- Zoro # G107904895
- UPC # 94925007107
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.5 in |
Height | 3.06 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Interchangeable |
DC Voltage Rating | Not Rated |
Description
15A, 240V, Double Pole Interchangeable Circuit Breaker, Clam Shell Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (1316918)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- Connecticut Electric Circuit Breakers