Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC
Mfr # ITEQ1520
Zoro # G505641651
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 15/20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # ITEQ1520
- Zoro # G505641651
- UPC # 783643148253
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.5 in |
Height | 3.06 in |
Size | 1" |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 15/20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Duplex |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Special Features | Type QT, Plug In |
Description
Siemens iteq1520 duplex circuit breaker type qt class ctl twin 15a/20a siemens twin circuit breaker type qt. For use in siemens load centers that accept type qt breakers. Twin 1-pole breaker. Class ctl (circuit limiting) with rejection clip. Ul listed. 10,000 aic. Twin 1-pole 15a/20a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- QUICKCABLE Black Welding Cable, 6 ga., 50 ft. (202102-050)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- Connecticut Electric Circuit Breakers