Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QP Series 30A, 1 Pole, 120/240V AC
Mfr # ICBQ130
Zoro # G407450009
product price: $21.49
/ea
Sold in multiples of 6 for $128.94
$128.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # ICBQ130
- Zoro # G407450009
- UPC # 94925007022
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.56 in |
Height | 2.88 in |
Details
Item | Circuit Breaker |
Series | QP |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Interchangeable |
DC Voltage Rating | Not Rated |
Description
Interchangeable group will fit most General Electric, General Switch, ITE, Murray, American Switch, Westinghouse Type BR and Bryant ITESIEMENS 120 VAC, 10,000 AIC
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- Connecticut Electric Circuit Breakers