Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QP Series 15A, 1 Pole, 120/240V AC
Mfr # ICBQ115
Zoro # G207449999
product price: $24.15
/ea
Sold in multiples of 6 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # ICBQ115
- Zoro # G207449999
- UPC # 94925007008
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.56 in |
Height | 2.88 in |
Details
Item | Circuit Breaker |
Series | QP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Interchangeable |
DC Voltage Rating | Not Rated |
Description
Interchangeable group will fit most General Electric, General Switch, ITE, Murray, American Switch, Westinghouse Type BR and Bryant ITESIEMENS 120 VAC, 10,000 AIC
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A20)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- Connecticut Electric Circuit Breakers