Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC
Mfr # VPKICBQ2100
Zoro # G007904698
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKICBQ2100
- Zoro # G007904698
- UPC # 94925007121
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.56 in |
Height | 2.88 in |
Details
Item | Circuit Breaker |
Series | QP |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
100A, 240V, Double Pole Main Breaker, Clam Shell Package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (1316918)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- Connecticut Electric Circuit Breakers