Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, QD Series 40A, 2 Pole
Mfr # VPKD240
Zoro # G605641759
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Amps 40A
- Number of Poles 2
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKD240
- Zoro # G605641759
- UPC # 94925019261
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | QD |
Amps | 40A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Description
Siemens vpkd240 circuit breaker type qd replacement for square d qo 2-pole 40a clamshell pkg siemens classified circuit breaker type qd. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 2-pole, 40a. Square d is a registered trade mark of schneider electric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIA Type A Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- Connecticut Electric Circuit Breakers