Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC
Mfr # BEBDP3P50A120V
Zoro # G6247633
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Definite Purpose Contactor
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 120V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEBDP3P50A120V
- Zoro # G6247633
- UPC # 699252494288
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.61 in |
Depth | 3.59 in |
Height | 3.82 in |
Length | 3.82 |
Details
Item | Circuit Breaker |
Series | Definite Purpose Contactor |
Amps | 50A |
Number of Poles | 3 |
AC Voltage Rating | 120V AC |
Phase | 3 |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Mounting Type | Contactor |
Description
Three Pole 50A 120V Coil 600V Max DP Con
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- Connecticut Electric Circuit Breakers