Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, Definite Purpose Contactor Series 40A, 4 Pole, 240V AC
Mfr # BEBDP4P40A240V
Zoro # G6247843
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Definite Purpose Contactor
- Amps 40A
- Number of Poles 4
- AC Voltage Rating 240V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # BEBDP4P40A240V
- Zoro # G6247843
- UPC # 699252494714
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.76 in |
Depth | 3.03 in |
Height | 3.27 in |
Length | 3.27 |
Details
Item | Circuit Breaker |
Series | Definite Purpose Contactor |
Amps | 40A |
Number of Poles | 4 |
AC Voltage Rating | 240V AC |
Phase | 3 |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Mounting Type | Contactor |
Description
Four Pole 40A 240V Coil 600V Max DP Cont
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 1 Pole, 120V AC (ITEQ120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- Connecticut Electric Circuit Breakers