Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC
Mfr # BEBDP3P40A24V
Zoro # G6247728
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Definite Purpose Contactor
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 24V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # BEBDP3P40A24V
- Zoro # G6247728
- UPC # 699252494219
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.36 in |
Depth | 2.97 in |
Height | 3.27 in |
Details
Item | Circuit Breaker |
Series | Definite Purpose Contactor |
Amps | 40A |
Number of Poles | 3 |
AC Voltage Rating | 24V AC |
Phase | 3 |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Three Pole 40A 24V Coil 600V Max DP Cont
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- Connecticut Electric Circuit Breakers