Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC
Mfr # BEBDP2P30A120V
Zoro # G6247658
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Definite Purpose Contactor
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEBDP2P30A120V
- Zoro # G6247658
- UPC # 699252493922
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.07 |
Depth | 2.54 |
Details
Item | Circuit Breaker |
Series | Definite Purpose Contactor |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Phase | 1 |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Description
Two Pole 30A 120V Coil 600V Max DP Conta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- Connecticut Electric Circuit Breakers