Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, 3A, 1 Pole
Mfr # BEDRCB1P3A
Zoro # G6247299
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEDRCB1P3A
- Zoro # G6247299
- UPC # 699252502303
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 3A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Description
One Pole 3 amp Din Rail Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 15A, 1 Pole, 120V AC (UBIZ15B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- Connecticut Electric Circuit Breakers