Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, 2A, 1 Pole
Mfr # BEDRCB1P2A
Zoro # G6247238
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 2A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEDRCB1P2A
- Zoro # G6247238
- UPC # 699252502297
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Description
One Pole 2 amp Din Rail Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- Connecticut Electric Circuit Breakers