Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, 20A, 2 Pole
Mfr # BEDRCB2P20A
Zoro # G6247588
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEDRCB2P20A
- Zoro # G6247588
- UPC # 699252502624
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Description
Two Pole 20 amp Din Rail Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- Connecticut Electric Circuit Breakers