Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, 20A, 1 Pole
Mfr # BEDRCB1P20A
Zoro # G6247353
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # BEDRCB1P20A
- Zoro # G6247353
- UPC # 699252502365
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Description
One Pole 20 amp Din Rail Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-11C3N-W-A/20)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 15A, 1 Pole, 120V AC (UBIZ15B)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- Connecticut Electric Circuit Breakers