Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, 20A, 1 Pole
Mfr # 607402
Zoro # G910744176
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- Phase 1
- Width 0.8 in
- Depth 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # 607402
- Zoro # G910744176
- UPC # 94925030396
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.8 in |
Depth | 3.3 in |
Height | 5 in |
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
Phase | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC (ITEQ2020NC)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC (ITEQ1520)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- MATSUSHITA Miniature Circuit Breaker, 5A, 2 Pole, 220V AC (BAC 201205)
- Connecticut Electric Circuit Breakers