Shop All Tapered End Mills
This Product is Discontinued
Conical Tool
Tapered End Mill, 6 Deg, 0.188" Tip Dia, Length of Cut: 2-1/2" (Discontinued)
Mfr # C-310
Zoro # G9164791
This Product is Discontinued
Key Features
- Material - Machining Premium High Speed Steel
- End Mill Cutting Type Center Cutting
- Taper Angle Per Side 3.0 Degrees
- Length of Cut 2 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conical Tool
- MFR # C-310
- Zoro # G9164791
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 2 1/2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1/2 in |
Large End Dia. | 0.450 in |
Tip Diameter | 0.188" |
Dimension Type | Fractional Inch |
Details
Material - Machining | Premium High Speed Steel |
End Mill Cutting Type | Center Cutting |
Taper Angle Per Side | 3.0 Degrees |
Number of Flutes | 3 |
Shank Type | Single Weldon |
Spiral Direction | Right Hand |
Item | Tapered End Mill |
Included Angle | 6 Degrees |
End Mill Material | High Speed Steel |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
Taper Angle per Side | 3.0 Degrees |
Series | THX |
End Type- Holemaking | Square End |
Description
Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.