Shop All Tapered End Mills
Conical Tool
Tapered End Mill, 30 Deg, 0.250" Tip Dia, Series: THX
Mfr # P-406
Zoro # G9160199
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Premium High Speed Steel
- End Mill Cutting Type Center Cutting
- Taper Angle Per Side 15.0 Degrees
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conical Tool
- MFR # P-406
- Zoro # G9160199
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1 1/2 in |
Overall Length | 3 3/4 in |
Shank Dia. | 3/4 in |
Large End Dia. | 1 3/64 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Details
End Mill Style | Tapered |
Material - Machining | Premium High Speed Steel |
End Mill Cutting Type | Center Cutting |
Taper Angle Per Side | 15.0 Degrees |
Number of Flutes | 4 |
Included Angle | 30 Degrees |
Item | Tapered End Mill |
Finish | Bright (Uncoated) |
Shank Type | Single Weldon |
Cutting Direction | Right Hand |
Spiral Direction | Right Hand |
Helix Angle | 30 Degrees |
End Mill Material | High Speed Steel |
Taper Angle per Side | 15.0 Degrees |
End Type- Holemaking | Square End |
Series | THX |
Description
Tapered End Mill, Tapered, 15.0 Degrees Taper Angle per Side, 1 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- BON TOOL Bon 12-946 Rock N Foot Roll Bracket (12-946)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 5/64in.dia., 1/2in.Cut L (5931100)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- Conical Tool End Mills