Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 5.00" O.D.
Mfr # CA0500X100KW
Zoro # G8339995
original price:
$10.05
6% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0500X100KW
- Zoro # G8339995
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
3L Belt Pitch Dia. | 4.55 in |
Keyway Size Type | 0.250 in x 0.125 in |
4L or A Belt Pitch Dia. | 4.85 in |
Bore Diameter | 1 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 4.75 in |
3L Pitch Diameter | 4.55 in |
Keyway Depth | 1/8 in |
Face Width | 0.63 in |
Outside Diameter | 5 in |
Length through Bore | 7/8 in |
Keyway Width | 1/2 in |
Pitch Diameter | 4 3/4 in |
Maximum Bore Diameter | 1 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 4.75 in |
Pitch Diameter for V-Belt Section | 3L: 4.55 in / 4L: 4.75 in / A: 4.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 96442 (96442)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4F3V31X 1 1/8 (4F3V31X 1 1/8)
- Congress V-Belt Pulleys