Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 5.00" O.D.
Mfr # CA0500X087KW
Zoro # G8339688
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in
- Pulley Outside Dia. 5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0500X087KW
- Zoro # G8339688
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in |
Pulley Outside Dia. | 5 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 4.55 in |
4L or A Belt Pitch Dia. | 4.85 in |
Keyway Depth | 3/32 in |
Pitch Diameter for V-Belt Section | 3L: 4.55 in / 4L: 4.75 in / A: 4.75 in |
Keyway Width | 3/16 in |
Face Width | 0.63 in |
Length through Bore | 7/8 in |
Set Screw Size | 5/16 in |
Outside Diameter | 5 in |
Bore Diameter | 7/8 in |
4L Pitch Diameter | 4.75 in |
Maximum Bore Diameter | 7/8 in |
3L Pitch Diameter | 4.55 in |
For Belt Trade Size | 4L, A |
Pitch Diameter | 4 3/4 in |
A Pitch Diameter | 4.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- PRIMEFIT 3/8" x 3/8" Push On Barb Hose Splicer, 25PCS (HRK38P38P-B25-P)
- MARATHON MOTORS Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V (056H17F2018)
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X075KW)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- Congress Pulleys & Sheaves