Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 4.50" O.D.
Mfr # CA0450X050
Zoro # G8340029
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 4.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0450X050
- Zoro # G8340029
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 4.5 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
4L or A Belt Pitch Dia. | 4.35 in |
3L Belt Pitch Dia. | 4.05 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 4.25 in |
Pitch Diameter | 4 1/4 in |
Outside Diameter | 4.5 in |
Pitch Diameter for V-Belt Section | 3L: 4.05 in / 4L: 4.35 in / A: 4.25 in |
Bore Diameter | 1/2 in |
Length through Bore | 7/8 in |
Set Screw Size | 5/16 in |
3L Pitch Diameter | 4.05 in |
4L Pitch Diameter | 4.35 in |
Face Width | 0.63 in |
Maximum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- THOMSON Seals, Inch (S500)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (VP450X062KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X100KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.55 inch OD (6B62SK)
- Congress V-Belt Pulleys