Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 4.00" O.D.
Mfr # VP400X050
Zoro # G8340108
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # VP400X050
- Zoro # G8340108
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 4 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
4L or A Belt Pitch Dia. | 2.90 in to 3.90 in |
5L or B Belt Pitch Dia. | 3.2 in to 4.0 in |
Keyway Size Type | No Keyway |
BX Pitch Diameter (Maximum) | 4 in |
B Pitch Diameter (Maximum) | 4 in |
Bore Diameter | 1/2 in |
Set Screw Size | 5/16 in |
5L Pitch Diameter (Maximum) | 4 in |
3L Pitch Diameter (Maximum) | 3.4 in |
Length through Bore | 1 25/32 in |
AX Pitch Diameter (Minimum) | 2.9 in |
Maximum Pitch Diameter | 3.40 in (3L), 3.90 in (4L), 4.00 in (5L) |
AX Pitch Diameter (Maximum) | 3.9 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
Minimum Pitch Diameter | 2.60 in (3L), 2.90 in (4L), 3.20 in (5L) |
4L Pitch Diameter (Minimum) | 2.9 in |
5L, B, or BX Belt Pitch Diameter | 3.2 in to 4 in |
A Pitch Diameter (Maximum) | 3.9 in |
Outside Diameter | 4 in |
B Pitch Diameter (Minimum) | 3.2 in |
A Pitch Diameter (Minimum) | 2.9 in |
3L Pitch Diameter (Minimum) | 2.6 in |
4L Pitch Diameter (Maximum) | 3.9 in |
5L Pitch Diameter (Minimum) | 3.2 in |
3L Belt Pitch Diameter | 2.6 in to 3.4 in |
Maximum Face Width | 0.875 in |
4L, A, or AX Belt Pitch Diameter | 2.9 in to 3.9 in |
BX Pitch Diameter (Minimum) | 3.2 in |
Minimum Face Width | 0.469 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.40 in (3L), 3.90 in (4L), 4.00 in (5L), Number of Grooves 1, Outside Diameter 4 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 3.4 in, 3L Pitch Diameter (Minimum) 2.6 in, 4L Pitch Diameter (Maximum) 3.9 in, 4L Pitch Diameter (Minimum) 2.9 in, 5L Pitch Diameter (Maximum) 4 in, 5L Pitch Diameter (Minimum) 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD (AK74x15/16)
- Congress V-Belt Pulleys