Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 1.50" O.D.
Mfr # CA0150X062
Zoro # G8339730
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 1.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0150X062
- Zoro # G8339730
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 1.5 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | No Keyway |
3L Belt Pitch Dia. | 1.05 in |
Keyway Size Type | No Keyway |
4L or A Belt Pitch Dia. | 1.35 in |
Pitch Diameter | 1 1/4 in |
3L Pitch Diameter | 1.05 in |
4L Pitch Diameter | 1.35 in |
Bore Diameter | 5/8 in |
Pitch Diameter for V-Belt Section | 3L: 1.05 in / 4L: 1.35 in / A: 1.35 in |
Face Width | 0.63 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 5/8 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 1.35 in |
Length through Bore | 1 1/16 in |
Outside Diameter | 1.5 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 1.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.35 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rigid Extension, 6" L (62028)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- CONGRESS V-Belt Pulley, 1 Groove, 8.00" O.D. (CA0800X087KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- DODGE BK60H Sheave (BK60H 121083)
- Congress V-Belt Pulleys