Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 11.00" O.D.
Mfr # CA1100X100KW
Zoro # G8339855
original price:
$39.29
29% off
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 11 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA1100X100KW
- Zoro # G8339855
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 11 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L or A Belt Pitch Dia. | 10.85 in |
3L Belt Pitch Dia. | 10.55 in |
Keyway Size Type | 0.250 in x 0.125 in |
Outside Diameter | 11 in |
3L Pitch Diameter | 10.55 in |
Set Screw Size | 5/16 in |
Length through Bore | 1 3/32 in |
For Belt Trade Size | 4L, A |
Face Width | 0.69 in |
4L Pitch Diameter | 10.75 in |
Keyway Width | 1/2 in |
Pitch Diameter for V-Belt Section | 3L: 10.55 in / 4L: 10.75 in / A: 10.75 in |
Keyway Depth | 1/8 in |
A Pitch Diameter | 10.75 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 10 3/4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 10.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 1.5-in. Bore Dia., 80mm OD, 34mm Inner Ring W (CSB208-24)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00 in OD (CA0800X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- Congress V-Belt Pulleys