Shop All V-Belt Pulleys
Congress
7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD
Mfr # CA0300X087KW
Zoro # G4446296
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0300X087KW
- Zoro # G4446296
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 2.55 in |
4L or A Belt Pitch Dia. | 2.85 in |
Face Width | 0.63 in |
4L Pitch Diameter | 2.75 in |
Bore Diameter | 7/8 in |
Pitch Diameter | 2 3/4 in |
A Pitch Diameter | 2.75 in |
Maximum Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
For Belt Trade Size | 4L, A |
Keyway Width | 3/16 in |
Outside Diameter | 3 in |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
3L Pitch Diameter | 2.55 in |
Pitch Diameter for V-Belt Section | 3L: 2.55 in / 4L: 2.75 in / A: 2.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5601-12-10S)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- BESTORQ 282K6 Micro V Belt, 28.2 in Pitch Length, 0.84 in Top Width, 6 Ribs (282K6)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- Congress Pulleys & Sheaves