Shop All V-Belt Pulleys
Congress
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD
Mfr # CA1400X087KW
Zoro # G4446585
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA1400X087KW
- Zoro # G4446585
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
3L Belt Pitch Dia. | 13.55 in |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 13.85 in |
Keyway Width | 3/16 in |
Outside Diameter | 14 in |
Length through Bore | 1 3/32 in |
Pitch Diameter for V-Belt Section | 3L: 13.55 in / 4L: 13.75 in / A: 13.75 in |
3L Pitch Diameter | 13.55 in |
A Pitch Diameter | 13.75 in |
Pitch Diameter | 13 3/4 in |
Keyway Depth | 3/32 in |
Face Width | 0.69 in |
Maximum Bore Diameter | 7/8 in |
Set Screw Size | 5/16 in |
Bore Diameter | 7/8 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 13.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 13.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (4LK780)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60BS15H X 1 1/2)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- Congress Pulleys & Sheaves