Shop All V-Belt Pulleys
Congress
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD
Mfr # CA1000X087KW
Zoro # G4446576
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in
- Pulley Outside Dia. 10 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1000X087KW
- Zoro # G4446576
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in |
Pulley Outside Dia. | 10 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 9.85 in |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 9.55 in |
Bore Diameter | 7/8 in |
Face Width | 0.69 in |
Length through Bore | 1 3/32 in |
A Pitch Diameter | 9.75 in |
Maximum Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Set Screw Size | 5/16 in |
Keyway Width | 3/16 in |
3L Pitch Diameter | 9.55 in |
4L Pitch Diameter | 9.75 in |
Outside Diameter | 10 in |
For Belt Trade Size | 4L, A |
Pitch Diameter | 9 3/4 in |
Pitch Diameter for V-Belt Section | 3L: 9.55 in / 4L: 9.75 in / A: 9.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 9.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (CA0400X062KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- Congress V-Belt Pulleys