Shop All V-Belt Pulleys
Congress
5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley
Mfr # SCA400-4X062KW
Zoro # G4446646
original price:
$43.05
10% off
new price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2 in, 2.62 in, 3.37 in, 4 in
- Fits Shaft Dia. 1 in
- Number of Grooves 4
- For V-Belt Section 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # SCA400-4X062KW
- Zoro # G4446646
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2 in, 2.62 in, 3.37 in, 4 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | No Keyway |
Keyway Size Type | 3/16 in |
Smallest Step Outside Diameter | 2 in |
For Belt Trade Size | 4L, A |
Largest Step Outside Diameter | 4 in |
Step Outside Diameters | 2 in, 2 5/8 in, 3 3/8 in, 4 in |
Length through Bore | 1 9/16 in |
Overall Width | 2 7/16 in |
Bore Diameter | 5/8 in |
Description
Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 4 in, Material Zinc, Number of Steps 4, Smallest Step Outside Diameter 2 in, Step Outside Diameters 2 in, 2 5/8 in, 3 3/8 in, 4 in, Includes Set Screws, Keyway Yes, Length through Bore 1 9/16 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 2 7/16 in, Resistance Properties Corrosion Resistant, Spark Free, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X075KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X100KW)
- POWERDRIVE 1" Sheave 10.25" OD (AK104-1)
- Congress V-Belt Pulleys