Shop All V-Belt Pulleys
This Product is Discontinued
Congress
5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (Discontinued)
Mfr # SCA300-3X062KW
Zoro # G4447023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 1.87 in, 2.5 in, 3.31 in
- Number of Grooves 3
- For V-Belt Section 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # SCA300-3X062KW
- Zoro # G4447023
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 1.87 in, 2.5 in, 3.31 in |
Pulley Bore Dia. | 1 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
Overall Width | 1 7/8 in |
Step Outside Diameters | 1 7/8 in, 2 1/2 in, 3 5/16 in |
Bore Diameter | 5/8 in |
For Belt Trade Size | 4L, A |
Smallest Step Outside Diameter | 1 7/8 in |
Largest Step Outside Diameter | 3 5/16 in |
Length through Bore | 1 7/8 in |
Description
Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 3 5/16 in, Material Zinc, Number of Steps 3, Smallest Step Outside Diameter 1 7/8 in, Step Outside Diameters 1 7/8 in, 2 1/2 in, 3 5/16 in, Includes Set Screws, Keyway Yes, Length through Bore 1 7/8 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 1 7/8 in, Resistance Properties Corrosion Resistant, Spark Free, Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.