Shop All V-Belt Pulleys
Congress
5/8 in Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.5 in OD
Mfr # VP350X062KW
Zoro # G4446689
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.5 in
- Fits Shaft Dia. 5/8 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # VP350X062KW
- Zoro # G4446689
- UPC # 00883778103933
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.5 in |
Fits Shaft Dia. | 5/8 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 2.40 in to 3.40 in |
5L or B Belt Pitch Dia. | 2.9 in to 3.5 in |
Keyway Size Type | 0.187 in x 0.093 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
4L Pitch Diameter (Minimum) | 2.4 in |
Bore Diameter | 5/8 in |
3L Pitch Diameter (Maximum) | 2.9 in |
Maximum Face Width | 0.781 in |
Minimum Pitch Diameter | 2.10 in (3L), 2.40 in (4L), 2.90 in (5L) |
Length through Bore | 1 1/8 in |
Keyway Width | 3/16 in |
B Pitch Diameter (Maximum) | 3.5 in |
BX Pitch Diameter (Maximum) | 3.5 in |
Set Screw Size | 5/16 in |
5L, B, or BX Belt Pitch Diameter | 2.9 in to 3.5 in |
4L Pitch Diameter (Maximum) | 3.4 in |
A Pitch Diameter (Minimum) | 2.4 in |
Outside Diameter | 3.25 in |
A Pitch Diameter (Maximum) | 3.4 in |
3L Pitch Diameter (Minimum) | 2.1 in |
AX Pitch Diameter (Minimum) | 2.4 in |
5L Pitch Diameter (Maximum) | 3.5 in |
4L, A, or AX Belt Pitch Diameter | 2.4 in to 3.4 in |
BX Pitch Diameter (Minimum) | 2.9 in |
Maximum Pitch Diameter | 2.90 in (3L), 3.40 in (4L), 3.50 in (5L) |
B Pitch Diameter (Minimum) | 2.9 in |
5L Pitch Diameter (Minimum) | 2.9 in |
Minimum Face Width | 0.469 in |
AX Pitch Diameter (Maximum) | 3.4 in |
Keyway Depth | 3/32 in |
3L Belt Pitch Diameter | 2.1 in to 2.9 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.90 in (3L), 3.40 in (4L), 3.50 in (5L), Number of Grooves 1, Outside Diameter 3.25 in, Set Screw Location On Keyway, 3L Pitch Diameter (Maximum) 2.9 in, 3L Pitch Diameter (Minimum) 2.1 in, 4L Pitch Diameter (Maximum) 3.4 in, 4L Pitch Diameter (Minimum) 2.4 in, 5L Pitch Diameter (Maximum) 3.5 in, 5L Pitch Diameter (Minimum) 2.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-239 (VF4S-239)
- PRIMEFIT Industrial Plug 1/4" x 3/8" (Male), 2PCS (IP1438MS-2)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- Congress V-Belt Pulleys