Shop All V-Belt Pulleys
Congress
5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD
Mfr # CA0275X062KW
Zoro # G4446768
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 2.75 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0275X062KW
- Zoro # G4446768
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 2.75 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 2.6 in |
3L Belt Pitch Dia. | 2.3 in |
Keyway Size Type | 0.187 in x 0.093 in |
Pitch Diameter for V-Belt Section | 3L: 2.3 in / 4L: 2.5 in / A: 2.5 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 2.5 in |
Length through Bore | 1 1/8 in |
3L Pitch Diameter | 2.3 in |
Outside Diameter | 2.75 in |
Face Width | 0.72 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
For Belt Trade Size | 4L, A |
Pitch Diameter | 2 1/2 in |
4L Pitch Diameter | 2.5 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.3 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- D&D 77" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B74)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- SKF SKF W17, Standard Accessories, SKF W17 (W17)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- TB WOODS FHP Sheave, AK39-QT (AK39)
- Congress V-Belt Pulleys