Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.00" OD
Mfr # VP400X062KW
Zoro # G4447206
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # VP400X062KW
- Zoro # G4447206
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 4 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 2.90 in to 3.90 in |
5L or B Belt Pitch Dia. | 3.2 in to 4.0 in |
4L Pitch Diameter (Maximum) | 3.9 in |
A Pitch Diameter (Maximum) | 3.9 in |
Maximum Pitch Diameter | 3.40 in (3L), 3.90 in (4L), 4.00 in (5L) |
Length through Bore | 1 25/32 in |
AX Pitch Diameter (Minimum) | 2.9 in |
5L Pitch Diameter (Maximum) | 4 in |
B Pitch Diameter (Maximum) | 4 in |
3L Pitch Diameter (Minimum) | 2.6 in |
BX Pitch Diameter (Maximum) | 4 in |
4L Pitch Diameter (Minimum) | 2.9 in |
Minimum Face Width | 0.469 in |
3L Belt Pitch Diameter | 2.6 in to 3.4 in |
Maximum Face Width | 0.875 in |
5L, B, or BX Belt Pitch Diameter | 3.2 in to 4 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
AX Pitch Diameter (Maximum) | 3.9 in |
A Pitch Diameter (Minimum) | 2.9 in |
3L Pitch Diameter (Maximum) | 3.4 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4 in |
4L, A, or AX Belt Pitch Diameter | 2.9 in to 3.9 in |
BX Pitch Diameter (Minimum) | 3.2 in |
B Pitch Diameter (Minimum) | 3.2 in |
5L Pitch Diameter (Minimum) | 3.2 in |
Minimum Pitch Diameter | 2.60 in (3L), 2.90 in (4L), 3.20 in (5L) |
Set Screw Size | 5/16 in |
Bore Diameter | 5/8 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.40 in (3L), 3.90 in (4L), 4.00 in (5L), Number of Grooves 1, Outside Diameter 4 in, Set Screw Location On Keyway, 3L Pitch Diameter (Maximum) 3.4 in, 3L Pitch Diameter (Minimum) 2.6 in, 4L Pitch Diameter (Maximum) 3.9 in, 4L Pitch Diameter (Minimum) 2.9 in, 5L Pitch Diameter (Maximum) 4 in, 5L Pitch Diameter (Minimum) 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x5/8)
- Congress Pulleys & Sheaves