Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD
Mfr # CA0900X062KW
Zoro # G4446366
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 9 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0900X062KW
- Zoro # G4446366
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 9 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 8.55 in |
4L or A Belt Pitch Dia. | 8.85 in |
Pitch Diameter | 8 3/4 in |
Bore Diameter | 5/8 in |
Face Width | 0.69 in |
Pitch Diameter for V-Belt Section | 3L: 8.55 in / 4L: 8.75 in / A: 8.75 in |
4L Pitch Diameter | 8.75 in |
Keyway Width | 3/16 in |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 5/8 in |
A Pitch Diameter | 8.75 in |
Length through Bore | 1 3/32 in |
3L Pitch Diameter | 8.55 in |
Outside Diameter | 9 in |
For Belt Trade Size | 4L, A |
Keyway Depth | 3/32 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 8.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- POWERDRIVE 7/8" Sheave 2.70" OD (BK27-7/8)
- Congress Pulleys & Sheaves