Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD
Mfr # CA0450X062KW
Zoro # G4446987
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.5 in
- Fits Shaft Dia. 5/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0450X062KW
- Zoro # G4446987
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.5 in |
Fits Shaft Dia. | 5/8 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 4.35 in |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 4.05 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 5/8 in |
4L Pitch Diameter | 4.35 in |
Keyway Depth | 3/32 in |
3L Pitch Diameter | 4.05 in |
Pitch Diameter for V-Belt Section | 3L: 4.05 in / 4L: 4.35 in / A: 4.25 in |
A Pitch Diameter | 4.25 in |
Keyway Width | 3/16 in |
Pitch Diameter | 4 1/4 in |
Face Width | 0.63 in |
Outside Diameter | 4.5 in |
Length through Bore | 7/8 in |
Bore Diameter | 5/8 in |
Set Screw Size | 5/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Collet Wrench, 11mm (PN5ZL14018G)
- GATES XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs (XPA1600)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- Congress V-Belt Pulleys