Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD
Mfr # CA1400X062KW
Zoro # G4446716
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 14 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1400X062KW
- Zoro # G4446716
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 14 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 13.85 in |
3L Belt Pitch Dia. | 13.55 in |
Set Screw Size | 5/16 in |
Face Width | 0.69 in |
4L Pitch Diameter | 13.75 in |
Pitch Diameter | 13 3/4 in |
3L Pitch Diameter | 13.55 in |
Bore Diameter | 5/8 in |
A Pitch Diameter | 13.75 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 3/32 in |
Outside Diameter | 14 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 5/8 in |
Pitch Diameter for V-Belt Section | 3L: 13.55 in / 4L: 13.75 in / A: 13.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 13.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K551)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- BROWNING FHP CI H Bore Sheaves, #BK36H (BK36H)
- Congress Pulleys & Sheaves