Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD
Mfr # CA1200X062KW
Zoro # G4446497
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 12 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1200X062KW
- Zoro # G4446497
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 12 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 11.55 in |
4L or A Belt Pitch Dia. | 11.85 in |
Face Width | 0.69 in |
Bore Diameter | 5/8 in |
Length through Bore | 1 3/32 in |
A Pitch Diameter | 11.75 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 11.75 in |
3L Pitch Diameter | 11.55 in |
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 12 in |
Pitch Diameter | 11 3/4 in |
Set Screw Size | 5/16 in |
Keyway Depth | 3/32 in |
Pitch Diameter for V-Belt Section | 3L: 11.55 in / 4L: 11.75 in / A: 11.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 11.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T8O5302)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X037)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA500-4X062KW)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.75" OD (3B36SH)
- Congress Pulleys & Sheaves