Shop All V-Belt Pulleys
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD
Mfr # CA0500X075KW
Zoro # G4446804
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0500X075KW
- Zoro # G4446804
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 5 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
3L Belt Pitch Dia. | 4.55 in |
4L or A Belt Pitch Dia. | 4.85 in |
Keyway Size Type | 0.187 in x 0.093 in |
Outside Diameter | 5 in |
Pitch Diameter | 4 3/4 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 4.75 in |
Keyway Depth | 3/32 in |
Set Screw Size | 5/16 in |
Bore Diameter | 3/4 in |
3L Pitch Diameter | 4.55 in |
Length through Bore | 7/8 in |
A Pitch Diameter | 4.75 in |
Pitch Diameter for V-Belt Section | 3L: 4.55 in / 4L: 4.75 in / A: 4.75 in |
Face Width | 0.63 in |
Maximum Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron (ZX-R928005873)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (VP450X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK55X1-1/8)
- Congress Pulleys & Sheaves