Shop All V-Belt Pulleys
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD
Mfr # CA0200X075KW
Zoro # G4447109
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2 in
- Fits Shaft Dia. 3/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0200X075KW
- Zoro # G4447109
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2 in |
Fits Shaft Dia. | 3/4 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 1.85 in |
3L Belt Pitch Dia. | 1.55 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 3/4 in |
A Pitch Diameter | 1.85 in |
Keyway Depth | 3/32 in |
Face Width | 0.63 in |
Pitch Diameter for V-Belt Section | 4L: 1.85 in / A: 1.85 in |
Length through Bore | 1 1/16 in |
Pitch Diameter | 1 3/4 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 1.85 in |
Outside Diameter | 2 in |
Bore Diameter | 3/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.85 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.85 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X062KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X100KW)
- ZORO SELECT FHP Sheave, 2AK46-QT (2AK46)
- Congress Pulleys & Sheaves