Shop All V-Belt Pulleys
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD
Mfr # CA1400X075KW
Zoro # G4446506
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14 in
- Fits Shaft Dia. 3/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1400X075KW
- Zoro # G4446506
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14 in |
Fits Shaft Dia. | 3/4 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 13.85 in |
3L Belt Pitch Dia. | 13.55 in |
Keyway Size Type | 0.187 in x 0.093 in |
Length through Bore | 1 3/32 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 13.75 in |
3L Pitch Diameter | 13.55 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 13 3/4 in |
4L Pitch Diameter | 13.75 in |
Face Width | 0.69 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 14 in |
Keyway Width | 3/16 in |
Pitch Diameter for V-Belt Section | 3L: 13.55 in / 4L: 13.75 in / A: 13.75 in |
Set Screw Size | 5/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 13.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.15-in. OD (1VP34 X 7/8)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- FESTO Vacuum Filter VAF-DB-1/4 (VAF-DB-1/4)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X087KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (CA0400X062KW)
- DODGE Sheave 469068 2B5V136-B (469068)
- Congress V-Belt Pulleys