Shop All V-Belt Pulleys
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD
Mfr # CA1200X075KW
Zoro # G4446558
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 12 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1200X075KW
- Zoro # G4446558
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 12 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 11.85 in |
3L Belt Pitch Dia. | 11.55 in |
Keyway Size Type | 0.187 in x 0.093 in |
Maximum Bore Diameter | 3/4 in |
Pitch Diameter for V-Belt Section | 3L: 11.55 in / 4L: 11.75 in / A: 11.75 in |
Set Screw Size | 5/16 in |
Keyway Width | 3/16 in |
Face Width | 0.69 in |
3L Pitch Diameter | 11.55 in |
Length through Bore | 1 3/32 in |
Outside Diameter | 12 in |
4L Pitch Diameter | 11.75 in |
Pitch Diameter | 11 3/4 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 11.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 11.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Air Motor (K208)
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X050)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X062KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- Congress Pulleys & Sheaves