Shop All V-Belt Pulleys
Congress
1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD
Mfr # CA0300X050
Zoro # G4446253
original price:
$21.19
15% off
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 3 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA0300X050
- Zoro # G4446253
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 3 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
4L or A Belt Pitch Dia. | 2.85 in |
3L Belt Pitch Dia. | 2.55 in |
A Pitch Diameter | 2.75 in |
3L Pitch Diameter | 2.55 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3 in |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
Face Width | 0.63 in |
4L Pitch Diameter | 2.75 in |
Pitch Diameter | 2 3/4 in |
Pitch Diameter for V-Belt Section | 3L: 2.55 in / 4L: 2.75 in / A: 2.75 in |
For Belt Trade Size | 4L, A |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN7)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X100KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 21.2 inch OD (35V2120E)
- Congress Pulleys & Sheaves